Shop All Fuel System Tools
Sur&R
Fitting, For 5/16" Nylon Fuel Lines, PK2
Mfr # K055
Zoro # G6391421
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in Nylon Fuel Lines, 52HH53, 52HJ05
- Number of Pieces 2
- Type Fuel Line
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # K055
- Zoro # G6391421
- UPC # 890453002528
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 5/16 in Nylon Fuel Lines, 52HH53, 52HJ05 |
Number of Pieces | 2 |
Type | Fuel Line |
Color | Brass |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Nylon Fuel Lines, 52HH53, 52HJ05, Color Brass, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fan Belt For Toro 17-44Hxl And Xl Series 1996-2003 (265-692)
- RENEWABLE LUBRICANTS Engine Oil, 10W-30, Bio-Synthetic, 1 Gal. (85173)
- WESTIN Truck Bed Mat (50-6425)
- PERKO Epa Compliant Sealed Flip Top Cap Fills For 1-1/2" (1428G00WHT)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- SUR&R Tubing Cutter, 3/16" to 5/8" Capacity (TC60)
- SUR&R Quick Connector, 1/2" Fuel Lines, PK2 (K415)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- SUR&R Fitting, For 5/16" Fuel Connectors, PK2 (K050)
- LOCK TECHNOLOGY FUEL PUMP RING RMOVL ADJ LOCK RING (LT940)
- Sur&R Service & Shop Tools