Shop All Fuel System Tools
Sur&R
Fitting, For 1/4" Nylon Fuel Lines, PK2
Mfr # K255
Zoro # G6391220
original price:
$11.49
10% off
new price: $10.29
/pk 2, $5.15/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/4 in Nylon Fuel Lines, 52HH53
- Number of Pieces 2
- Color Silver
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K255
- Zoro # G6391220
- UPC # 890453002719
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 1/4 in Nylon Fuel Lines, 52HH53 |
Number of Pieces | 2 |
Color | Silver |
Application | Automotive |
Type | Fuel Line |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 1/4 in Nylon Fuel Lines, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Tire, 23x8-11, 4 Ply (WD1063)
- LEVITON ELECTRIC VEHICLE CHARGING KIT RD SWIVEL ASSEMBL FOR EVPED (EVPED-S)
- NGK NGK 4644 V-Power Spark Plug - BKR7E, 4 Pack (4644)
- MAIN FILTER PARKER 926541 Replacement/Interchange Spin-On Filter (MF0411119)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Connector, For 5/16" Str. Fuel Lines, PK2 (KP040)
- SUR&R Connector, For 3/8" Str. Fuel Lines, PK2 (KP020)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- CTA MANUFACTURING DISCONNECT TOOL SET 23 PC (CTA8610)
- Sur&R Service & Shop Tools