Shop All Fuel System Tools
Sur&R
Fitting, For 1/4" Fuel Connectors, PK2
Mfr # K250
Zoro # G6391239
product price: $10.59
/pk 2, $5.30/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 1/4 in Nylon and Steel Connectors, 52HH53
- Type Fuel Line
- Number of Pieces 2
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K250
- Zoro # G6391239
- UPC # 890453002702
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 1/4 in Nylon and Steel Connectors, 52HH53 |
Type | Fuel Line |
Number of Pieces | 2 |
Application | Automotive |
Color | Silver |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 1/4 in Nylon and Steel Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 9300FDV7 Fuel Demand Valve (9300FDV7)
- BALDWIN FILTERS Air Filter, 11-11/16" Outside dia. (RS30305)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- SHARK INDUSTRIES All Tool/Hunter Style Positive Bits - 10 Pk (065-10)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- SUR&R Fuel Tubing, 1/2" Outside dia., 25 ft. L (K405)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- SUR&R Quick Connector, For 90 deg. Lines, PK2 (KP120)
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- EMPI AXLES/BOOTS Hose Fuel Filler Neck Ea, 98-2106-B (98-2106-B)
- Sur&R Service & Shop Tools