Shop All Automotive Tool Parts
Sur&R
Female Tube Nut, M16-1.50 Thread Size, PK2
Mfr # PS2220
Zoro # G3371090
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Finish Unfinished
- Material Steel
- Application Clutch, Power Steering Lines
- Thread Size M16-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # PS2220
- Zoro # G3371090
- UPC # 812337016254
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | M16-1.50 |
Tube Connection Size | 3/8 in |
Details
Item | Female Tube Nut |
Finish | Unfinished |
Material | Steel |
Application | Clutch, Power Steering Lines |
For Use With | 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering |
Type | Automotive |
Accessory Type | Female Tube Nut |
Compatible Product Type | Power Steering Lines |
Compatible with Manufacturer Model Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Product Type | Female Tube Nut |
Compatible Manufacturer Part Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Description
Female Tube Nut, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size M16-1.50, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 3/4 x 25 Double Braid Dock Line, Gold & White (30-40525)
- DORMAN Door Window Switch - Front Right, 901-084 (901-084)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Jug Water Filler Bottle w/ Auto Shut Off (MAX3464182)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- SUR&R Banjo Fitting, 9/16"-18 Thread Size (PS2315)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- FOWLER Telescoping Gage Set, 6 Piece (FOW72-470-006)
- ECHO Fuel Filter (A369000480)
- Sur&R Service & Shop Tools