Shop All Automotive Tool Parts
Sur&R
Female Tube Nut, 5/8"-18 Thread Size, PK2
Mfr # PS2215
Zoro # G3371142
original price:
$9.42
5% off
new price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clutch, Power Steering Lines
- Tube Size 3/8 in
- For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
- Finish Unfinished
- Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS2215
- Zoro # G3371142
- UPC # 812337016247
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | 5/8"-18 |
Tube Connection Size | 3/8 in |
Details
Application | Clutch, Power Steering Lines |
Item | Female Tube Nut |
For Use With | 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering |
Finish | Unfinished |
Type | Automotive |
Material | Steel |
Accessory Type | Female Tube Nut |
Compatible Product Type | Power Steering Lines |
Product Type | Female Tube Nut |
Compatible with Manufacturer Model Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Compatible Manufacturer Part Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Description
Female Tube Nut, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size 5/8 In.-18, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1216)
- BLUE SEA SYSTEMS Blue Sea Systems 7214-BSS A-Series White Toggle Circuit Breaker - Single Pole, 20A (7214-BSS)
- EXTREME MAX Extreme Max 3006.2436 BoatTector Double Braid Nylon Dock Line - 3/8" x 20', Neon Green (3006.2436)
- FEL-PRO Engine Oil Pan Gasket Set, OS 30061 T (OS 30061 T)
- SUR&R Banjo Fitting, 9/16"-18 Thread Size (PS2315)
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- BRUSH RESEARCH MANUFACTURING Flex Brake Cylinder Hone, 1" 180 Grit (BRMBC1)
- Sur&R Automotive Tool Parts