Shop All Fuel System Tools
Sur&R
Connector, Fuel Line Type, w/Clamps, PK2
Mfr # KP130
Zoro # G6391108
original price:
$22.05
5% off
new price: $20.89
/pk 2, $10.45/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in to 5/16 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
- Type Fuel Line
- Number of Pieces 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # KP130
- Zoro # G6391108
- UPC # 890453002467
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 3/8 in to 5/16 in 90 Degrees Fuel Lines, 52HH53, 52HJ05 |
Type | Fuel Line |
Number of Pieces | 2 |
Color | Black |
Application | Automotive |
Tool Type | Quick Connector |
Part Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 3/8 in to 5/16 in 90 Degrees Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Connector Mntng Bracket for 4-Way Flat (58301)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- EXTREME MAX Extreme Max 3006.2138 BoatTector Double Braid Nylon Dock Line - 5/8" x 30', White & Gold (3006.2138)
- VICTRON ENERGY Battery Monitor BMV-712 BLACK Smart (BAM030712200)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- SUR&R Seal Clamp, 3/4" Inside dia., PK10 (K6810)
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Line Adapter, For 5/16" GM Male/Hose, PK2 (K170)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- Sur&R Service & Shop Tools