Shop All Fuel System Tools
Sur&R
Connector, For 5/16" Str. Fuel Lines, PK2
Mfr # KP040
Zoro # G6391141
product price: $13.39
/pk 2, $6.70/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in Straight Fuel Lines, 52HH53, 52HJ05
- Number of Pieces 2
- Color Black
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # KP040
- Zoro # G6391141
- UPC # 890453002795
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 5/16 in Straight Fuel Lines, 52HH53, 52HJ05 |
Number of Pieces | 2 |
Color | Black |
Application | Automotive |
Type | Fuel Line |
Tool Type | Quick Connector |
Part Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 5/16 in Straight Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fuel Line Clip Removal Pliers (W83115)
- INSTALLBAY BY METRA 3/4"X25M Tesa Interior Harness Tape (IB51608)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- SUR&R Connector, For 1/4" to 5/16" Str Line, PK2 (KP045)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- Sur&R Service & Shop Tools