Shop All Fuel System Tools
Sur&R
Connector, For 3/8" 90 deg. Lines, PK2
Mfr # KP125
Zoro # G6391117
product price: $21.65
/pk 2, $10.83/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
- Number of Pieces 2
- Color Black
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # KP125
- Zoro # G6391117
- UPC # 890453002825
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Quick Connector |
Includes | Clamps |
For Use With | 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05 |
Number of Pieces | 2 |
Color | Black |
Application | Automotive |
Type | Fuel Line |
Tool Type | Quick Connector |
Part Type | Quick Connector |
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- MAIN FILTER HIFI SH66375 Replacement/Interchange Spin-On Filter (MF0575530)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- WEATHERTECH CargoLiners (401442)
- SUR&R Line Adapter, For 5/16" GM Fuel Lines, PK2 (K070)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- SUR&R Seal Clamp Pliers, 1/4" to 3/8" Capacity (CP01)
- SUR&R Adapter, For 3/8" to 5/16" Connectors, PK2 (K165)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- Sur&R Service & Shop Tools