Shop All Rubber Hose Accessories
Sur&R
Compression Fitting Kit, SAE, 4 Pieces
Mfr # AC40
Zoro # G6392471
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Size (In.) 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Number of Pieces 4
- Includes 1/2 in A/C Compression Union, 3/4 in A/C Compression Union, 3/8 in A/C Compression Union, 5/6 in A/C Compression Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # AC40
- Zoro # G6392471
- UPC # 812337012096
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Size (In.) | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Size | 1/2 in, 3/4 in, 3/8 in, 5/8 in |
Outside Diameter | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Compression Fitting Kit |
Material | Aluminum |
Number of Pieces | 4 |
Includes | 1/2 in A/C Compression Union, 3/4 in A/C Compression Union, 3/8 in A/C Compression Union, 5/6 in A/C Compression Union |
For Use With | A/C Lines and Adapters |
Type | SAE |
Application | Automotive A/C |
Part Type | A/C Compression Union Kit |
Tool Type | A/C Compression Union Kit |
Description
Compression Fitting Kit, Tool Type A/C Compression Union Kit, Application Automotive A/C, For Use With A/C Lines and Adapters, Material Aluminum, Outside Diameter 3/8 in, 1/2 in, 5/8 in, 3/4 in, Size 1/2 in, 3/4 in, 3/8 in, 5/8 in, Includes 1/2 in A/C Compression Union, 3/4 in A/C Compression Union, 3/8 in A/C Compression Union, 5/6 in A/C Compression Union, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire and Wheel (Rim) Assembly ST205/75D-15 5 Hole C Ply (3S650)
- LISLE Parts Cleaning Brush w/Poly Bristles (14000)
- DRAW-TITE RECEIVER/COUPLER/TRAILER LOCKS - KEYED ALIKE SET (63256)
- BUYERS PRODUCTS Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.) (1802215)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Line Splicer, For #12 Size Hose, Aluminum (AC371212)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- ZORO SELECT Vacuum Cap, ID 1/4, Inside L 9/16, PK25 (5RKR3)
- Sur&R Rubber Hoses & Accessories