Shop All Rubber Hose Accessories
Sur&R
Compression Fitting, 5/8" Outside dia.
Mfr # AC58
Zoro # G6392736
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 5/8 in
- For Use With 52HG23, 52HG52, A/C Lines and Adapters
- Application Automotive A/C
- Size (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC58
- Zoro # G6392736
- UPC # 812337011860
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 5/8 in |
Size (In.) | 5/8 in |
Outside Diameter | 5/8 in |
Size | 5/8 in |
Details
Item | Compression Fitting |
Material | Aluminum |
For Use With | 52HG23, 52HG52, A/C Lines and Adapters |
Application | Automotive A/C |
Number of Pieces | 1 |
Type | SAE |
Part Type | Compression Union |
Tool Type | Compression Union |
Description
Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG23, 52HG52, A/C Lines and Adapters, Material Aluminum, Outside Diameter 5/8 in, Size 5/8 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Oil, Pf454 (PF454)
- MASTER LOCK Trailer Receiver Lock, Key, III/IV Class (1479DAT)
- DELPHI Steering Tie Rod End, Ta3202 (TA3202)
- LASALLE BRISTOL BRISTOL 11/2 SPIGOT FLANGE ADAPTER (66V1515S)
- SUR&R Compression Fitting, 3/8" Outside dia. (AC38)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- SUR&R Compression Block Off Kit, 4 Pieces (AC80)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- DONALDSON Rubber ELBOW (P105535)
- Sur&R Rubber Hose Accessories