Shop All Rubber Hose Accessories
Sur&R
Compression Fitting, 3/4" Outside dia.
Mfr # AC34
Zoro # G6392727
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 3/4 in
- Number of Pieces 1
- Application Automotive A/C
- Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # AC34
- Zoro # G6392727
- UPC # 812337011877
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/4 in |
Size (In.) | 3/4 in |
Outside Diameter | 3/4 in |
Size | 3/4 in |
Details
Item | Compression Fitting |
Material | Aluminum |
Number of Pieces | 1 |
Application | Automotive A/C |
Type | SAE |
For Use With | 52HG23, 52HG52, A/C Lines and Adapters |
Part Type | Compression Union |
Tool Type | Compression Union |
Description
Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG23, 52HG52, A/C Lines and Adapters, Material Aluminum, Outside Diameter 3/4 in, Size 3/4 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- KEN-TOOL Ratchet Action Tire Spreader (31554-10)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-21046)
- CRAFTSMAN 1 gal. Bar and Chain Oil (CR38BC4P)
- SUR&R Compression Fitting, 3/8" Outside dia. (AC38)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- SUR&R Compression Block Off Kit, 6 Pieces (AC90M)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- Sur&R Rubber Hoses & Accessories