Shop All Rubber Hose Accessories
Sur&R
Compression Fitting, 12mm Outside dia.
Mfr # AC12M
Zoro # G6392438
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 52HG53, A/C Lines and Adapters
- Number of Pieces 1
- Type Metric
- Size (In.) 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC12M
- Zoro # G6392438
- UPC # 812337014892
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 15/32 in |
Outside Dia. | 12 mm |
Size | 15/32 in |
Outside Diameter | 15/32 in |
Details
Item | Compression Fitting |
Material | Aluminum |
For Use With | 52HG53, A/C Lines and Adapters |
Number of Pieces | 1 |
Type | Metric |
Application | Automotive A/C |
Part Type | Compression Union |
Tool Type | Compression Union |
Description
Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG53, A/C Lines and Adapters, Material Aluminum, Outside Diameter 15/32 in, Size 15/32 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 6" (101004)
- BALDWIN FILTERS Fuel Filter, 9-1/2 x 4-21/32 x 9-1/2 In (BF784)
- LINCOLN LUBRICATION Low Profile Truck Drain with Electric Pump (3669)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/3 x 11-1/2 Foot (DTR5511)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Line Splicer, For #6 Size Hose, Aluminum (AC370606)
- SUR&R Line Splicer, For #10 Size Hose, Aluminum (AC371010)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- SUR&R Line Adapter, 3/8" Pipe Size, PK2 (TR410)
- SUR&R Compression Fitting Kit, SAE, 4 Pieces (AC40)
- Sur&R Rubber Hoses & Accessories