Shop All Rubber Hose Accessories
Sur&R
Compression Fitting, 1/2" Outside dia.
Mfr # AC12
Zoro # G6392745
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size (In.) 1/2 in
- Application Automotive A/C
- Number of Pieces 1
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC12
- Zoro # G6392745
- UPC # 812337011853
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 1/2 in |
Outside Dia. | 1/2 in |
Size | 1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Compression Fitting |
Material | Aluminum |
Application | Automotive A/C |
Number of Pieces | 1 |
Type | SAE |
For Use With | 52HG23, 52HG52, A/C Lines and Adapters |
Part Type | Compression Union |
Tool Type | Compression Union |
Description
Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG23, 52HG52, A/C Lines and Adapters, Material Aluminum, Outside Diameter 1/2 in, Size 1/2 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- EXTREME MAX Extreme Max 3006.6693 BoatTector Vinyl-Coated River Anchor - 20 lbs. (3006.6693)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- BENDIX Valve - Air Brake, 801380 (801380)
- SUR&R Line Splicer, For #6 Size Hose, Aluminum (AC370606)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- SUR&R Clamp Set, For #6 A/C Hose, PK5 (AC6806)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Support Spring, 3"L, For 1/2" Heater Hoses (SP34)
- SUR&R Compression Block Off, 10mm Outside dia. (AC10MCB)
- MOTORMITE Heater Hose Connectors-1/2 In X 1/2 In E Hvac Heater Hos, 47061 (47061)
- Sur&R Rubber Hose Accessories