Shop All Rubber Hose Accessories
Sur&R
Compression Fitting, 10mm Outside dia.
Mfr # AC10M
Zoro # G6392447
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Outside Dia. 10 mm
- Type Metric
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC10M
- Zoro # G6392447
- UPC # 812337014885
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 10 mm |
Size (In.) | 25/64 in |
Outside Diameter | 25/64 in |
Size | 25/64 in |
Details
Item | Compression Fitting |
Material | Aluminum |
Number of Pieces | 1 |
Type | Metric |
Application | Automotive A/C |
For Use With | 52HG53, A/C Lines and Adapters |
Part Type | Compression Union |
Tool Type | Compression Union |
Description
Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG53, A/C Lines and Adapters, Material Aluminum, Outside Diameter 25/64 in, Size 25/64 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Fused Extension Lead, 12 ft (081-0148-12)
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50002)
- SPRINGFIELD Base-2-3/8 Plug-In Satin, #1300750-1 (1300750-1)
- OEMTOOLS 2 Ton Folding Engine Shop Crane (24830)
- SUR&R Compression Block Off Kit, 6 Pieces (AC90M)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- SUR&R Adapter, For #12 Size A/C Hoses/Fittings (AC11234)
- SUR&R Adapter, For #10 A/C Hoses/90 deg Fitting (AC21058)
- SUR&R Clamp Set, For #6 A/C Hose, PK5 (AC6806)
- SUR&R Compression Fitting, 8mm Outside dia. (AC8M)
- TRAMEC SLOAN Heavy Duty Spring, 13 In L, w/Rail Clip (2ZJU7)
- Sur&R Rubber Hose Accessories