Shop All Rubber Hose Accessories
Sur&R
Compression Block Off Kit, 4 Pieces
Mfr # AC80
Zoro # G6392395
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 1/2 in A/C Compression Block Off, 3/4 in A/C Compression Block Off, 3/8 in A/C Compression Block Off, 5/8 in A/C Compression Block Off
- Size (In.) 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Type SAE
- Outside Dia. 3/8 in, 1/2 in, 5/8 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC80
- Zoro # G6392395
- UPC # 812337013604
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Outside Dia. | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Size | 1/2 in, 3/4 in, 3/8 in, 5/8 in |
Outside Diameter | 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Compression Block Off Kit |
Material | Aluminum |
Includes | 1/2 in A/C Compression Block Off, 3/4 in A/C Compression Block Off, 3/8 in A/C Compression Block Off, 5/8 in A/C Compression Block Off |
Type | SAE |
Application | Automotive A/C |
For Use With | A/C Lines and Adapters |
Number of Pieces | 4 |
Part Type | A/C Block Off Kit |
Tool Type | A/C Block Off Kit |
Description
Compression Block Off Kit, Tool Type A/C Block Off Kit, Application Automotive A/C, For Use With A/C Lines and Adapters, Material Aluminum, Outside Diameter 3/8 in, 1/2 in, 5/8 in, 3/4 in, Size 1/2 in, 3/4 in, 3/8 in, 5/8 in, Includes 1/2 in A/C Compression Block Off, 3/4 in A/C Compression Block Off, 3/8 in A/C Compression Block Off, 5/8 in A/C Compression Block Off, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 1 1/4" Square Rail Mount (243-BK)
- A & I PRODUCTS 2 5/16" - 3 1/4" SS Clamp 4" x4" x4" (A-CLAMP230)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Red (1050-P)
- DEE ZEE COMBO BLK/LIQ TRNS TANK 92 GAL (STEEL) LSHAPED 46.75IN STEEL (DZ92647SB)
- SUR&R Compression Fitting, 5/8" Outside dia. (AC58)
- SUR&R Clamp Set, For #6 A/C Hose, PK5 (AC6806)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Adapter, For #8 Size A/C Hoses/Fittings (AC1812)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- Sur&R Rubber Hoses & Accessories