Shop All Rubber Hose Accessories
Sur&R
Compression Block Off, 3/8" Outside dia.
Mfr # AC38CB
Zoro # G6392386
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size (In.) 3/8 in
- Number of Pieces 1
- Type SAE
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC38CB
- Zoro # G6392386
- UPC # 812337013642
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 3/8 in |
Outside Dia. | 3/8 in |
Size | 3/8 in |
Outside Diameter | 3/8 in |
Details
Item | Compression Block Off |
Material | Aluminum |
Number of Pieces | 1 |
Type | SAE |
Application | Automotive A/C |
Includes | Clamp, Self-Tapping Screws |
For Use With | 52HG60, A/C Lines and Adapters |
Part Type | Compression Block Off |
Tool Type | Compression Block Off |
Description
Compression Block Off, Tool Type Compression Block Off, Application Automotive A/C, For Use With 52HG60, A/C Lines and Adapters, Material Aluminum, Outside Diameter 3/8 in, Size 3/8 in, Includes Clamp, Self-Tapping Screws, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- VELVAC Screen for Gladhand, PK2 (035140-1)
- TIMBREN 0109 GM SILVERADOSIERRA 25003500 2WD4WD REAR SUSPENSION ENHANCEMENT SYSTEM (GMRTT35S)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- SUR&R Support Spring, 3"L, For 1/2" Heater Hoses (SP34)
- SUR&R Compression Fitting Kit, Metric, 6 Pieces (AC50M)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- SUR&R Compression Fitting, 3/4" Outside dia. (AC34)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- URO PARTS VACUUM HOSE CONNECTOR (1170780281)
- Sur&R Rubber Hose Accessories