Shop All Rubber Hose Accessories
Sur&R
Compression Block Off, 15mm Outside dia.
Mfr # AC15MCB
Zoro # G6392307
original price:
$28.95
2% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Clamp, Self-Tapping Screws
- Type Metric
- Outside Dia. 15 mm
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # AC15MCB
- Zoro # G6392307
- UPC # 812337014939
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 15 mm |
Size (In.) | 19/32 in |
Outside Diameter | 19/32 in |
Size | 19/32 in |
Details
Item | Compression Block Off |
Material | Aluminum |
Includes | Clamp, Self-Tapping Screws |
Type | Metric |
Application | Automotive A/C |
Number of Pieces | 1 |
For Use With | 52HG65, A/C Lines and Adapters |
Part Type | Compression Block Off |
Tool Type | Compression Block Off |
Description
Compression Block Off, Tool Type Compression Block Off, Application Automotive A/C, For Use With 52HG65, A/C Lines and Adapters, Material Aluminum, Outside Diameter 19/32 in, Size 19/32 in, Includes Clamp, Self-Tapping Screws, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- TERAFLEX 18-C JEEP WRANGLER/GLADIATOR JL/JT FALCON NEXUS STEERING STABILIZER, S (09-02-22-110-000)
- EMPI AXLES/BOOTS Short Clips&Pins (Tow Bar), 00-3138-0 (00-3138-0)
- UWS BLACK/48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48-BLK)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- SUR&R Line Splicer, For #12 Size Hose, Aluminum (AC371212)
- SUR&R Compression Block Off Kit, 4 Pieces (AC80)
- SUR&R Hanger Clamp, 1/2" Inside dia, Silver, PK10 (CL12)
- SUR&R Compression Fitting Kit, Metric, 6 Pieces (AC50M)
- TRAMEC SLOAN Support Clamp, Hose Separator, With Tie (2ZJX8)
- Sur&R Rubber Hose Accessories