Shop All Rubber Hose Accessories
Sur&R
Clamp Set, For #12 A/C Hose, PK5
Mfr # AC6812
Zoro # G6392526
product price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 5
- Application Automotive A/C
- Includes (5) Clamp Holders with Clamps
- For Use With #12 Size A/C Hoses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC6812
- Zoro # G6392526
- UPC # 812337015622
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Size | #12 |
Details
Item | Clamp Set |
Material | Steel |
Number of Pieces | 5 |
Application | Automotive A/C |
Includes | (5) Clamp Holders with Clamps |
For Use With | #12 Size A/C Hoses |
Type | A/C |
Color | Silver |
Part Type | Clamp |
Tool Type | Clamp |
Description
Clamp Set, Tool Type Clamp, Application Automotive A/C, For Use With #12 Size A/C Hoses, Material Steel, Size #12, Includes (5) Clamp Holders with Clamps, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7755)
- A & I PRODUCTS Starter Solenoid 3.7" x3.7" x7.2" (A-121904C1)
- KORD-VALMARK/AKRO-MILLS Petri Dish, Stackable, Sterile, 60 X 15 mm (2901)
- WIX FILTERS COOLANT TEST STRIPS FOR STANDARD SERVICE (24106)
- SUR&R Compression Block Off, 16mm Outside dia. (AC16MCB)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- SUR&R Line Splicer, For #6 Size Hose, Aluminum (AC370606)
- SUR&R Compression Fitting, 3/4" Outside dia. (AC34)
- SUR&R Compression Fitting, 3/8" Outside dia. (AC38)
- SUR&R Support Spring, 3"L, For 1/2" Heater Hoses (SP34)
- DISCO Vacuum Connector/Cap Assortment, 280 pcs. (8675)
- Sur&R Rubber Hoses & Accessories