Shop All Automotive Tool Parts
This Product is Discontinued
Sur&R
Bump Tube Adapter, 1/2"-20 Thread Size (Discontinued)
Mfr # PS2405
Zoro # G3371300
This Product is Discontinued
Key Features
- Type Automotive
- Material Steel
- For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
- Thread Size 1/2"-20
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS2405
- Zoro # G3371300
- UPC # 812337016292
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Thread Size | 1/2"-20 |
Tube Size | 1/2 in |
Tube Connection Size | 1/2 in |
Details
Type | Automotive |
Item | Bump Tube Adapter |
Material | Steel |
For Use With | 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering |
Finish | Unfinished |
Application | Installation of Power Steering Equipment in Vehicles |
Accessory Type | Bump Tube Adapter |
Compatible Product Type | Power Steering |
Product Type | Bump Tube Adapter |
Description
Bump Tube Adapter, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size 1/2 In.-20, Tube Size 1/2 in, Type Automotive, Application Installation of Power Steering Equipment in Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.