Shop All Brake & Wheel Tools
Sur&R
Brake Service Kit, Manual Type, 6 pcs.
Mfr # BTB5K
Zoro # G3366787
original price:
$167.89
5% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Application Accurately Cut, Prep, Bend and Straighten Brake Line Tubing
- Number of Pieces 5
- For Use With Brake Line Tubing
- Includes Automatic Ratcheting Tubing Cutter, Brake Tubing Reamer, Fluid Line Stopper Clamps, Tubing Pliers, Tubing Straightener & Bending Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BTB5K
- Zoro # G3366787
- UPC # 812337015639
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Type | Manual |
Application | Accurately Cut, Prep, Bend and Straighten Brake Line Tubing |
Number of Pieces | 5 |
For Use With | Brake Line Tubing |
Includes | Automatic Ratcheting Tubing Cutter, Brake Tubing Reamer, Fluid Line Stopper Clamps, Tubing Pliers, Tubing Straightener & Bending Pliers |
Item | Brake Service Kit |
Tool Type | Brake Tool |
Number of Sockets Included | 0 |
Description
Brake Service Kit, Tool Type Brake Tool, Application Accurately Cut, Prep, Bend and Straighten Brake Line Tubing, Number of Pieces 5, Includes Automatic Ratcheting Tubing Cutter, Brake Tubing Reamer, Fluid Line Stopper Clamps, Tubing Pliers, Tubing Straightener & Bending Pliers, For Use With Brake Line Tubing, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE 15" Tuff EndInflatable Vinyl Buoy - Orange (61146)
- WHALE MARINE Electric Field Bilge Switch With Time Delay (BE9006)
- CURT Class 4 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (14005)
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V (787)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- SUR&R Fluid Line Stopper Clamp, Banjo Fitting (FLSBAN)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- SUR&R Thread Gauge Kit, 9" L x 5" W (TG16)
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- KEN-TOOL Rust Hog Hub Cleaning Tool (30167)
- Sur&R Brake & Wheel Tools