Shop All Brake Accessories
Sur&R
Brake Line Washer, Copper, 7/16" Tube, PK10
Mfr # BRC137
Zoro # G6391659
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer
- Tube Size 1.4mm Thickness, 17-31/32 in OD, 7/16 in ID
- Material Copper
- Application Hydraulic Brakes, Steel Brake Lines
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BRC137
- Zoro # G6391659
- UPC # 812337011600
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 1.4mm Thickness, 17-31/32 in OD, 7/16 in ID |
Outside Diameter | 17 31/32 in |
Inside Diameter | 7/16 in |
Details
Item | Brake Line Washer |
Type | Washer |
Material | Copper |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Line Washer |
Number of Pieces | 10 |
System of Measurement | Imperial |
Product Type | Brake Line Washer |
Color | Bronze |
Thickness | 1/16 in |
Description
Brake Line Washer, Washer, Tube Size 1.4mm Thickness, 17-31/32 in OD, 7/16 in ID, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, 1/4 In (165PTC-4)
- WESTIN Signature 3 Nerf Step Bars (25-0675)
- CUSHMAN Fuel Filter with Bracket (2701898)
- TECNIQ Accent Light 45 Degree Case Gasket (TQ D07-0G00-1)
- SUR&R Union, Inverted, M10 x 1.0 Thread Sz, PK4 (BR435)
- SUR&R Adapter, 3/8"-24 x M10x1.0 Thread Sz, PK4 (BR500)
- SUR&R Brake Line Washer, Copper, 3/8" Tube, PK10 (BRC127)
- SUR&R Brake Line Tubing, 100 ft.L, Copper Nickel (BR-EZ100-100)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- AGS PS Line Adapter 3/8 x 3 90 Deg 5/8-18 Inv, 2 per bag (PSR-004)
- Sur&R Brake Accessories