Shop All Brake Accessories
Sur&R
Brake Line Washer, Copper, 3/8" Tube, PK10
Mfr # BRC127
Zoro # G6391668
original price:
$5.99
5% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer
- Tube Size 1.4mm Thickness, 15-21/32 in OD, 3/8 in ID
- Material Copper
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BRC127
- Zoro # G6391668
- UPC # 812337011594
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 1.4mm Thickness, 15-21/32 in OD, 3/8 in ID |
Outside Diameter | 15 21/32 in |
Inside Diameter | 3/8 in |
Details
Item | Brake Line Washer |
Type | Washer |
Material | Copper |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Accessory Type | Brake Line Washer |
Number of Pieces | 10 |
Product Type | Brake Line Washer |
Thickness | 1/16 in |
Color | Bronze |
System of Measurement | Imperial |
Description
Brake Line Washer, Washer, Tube Size 1.4mm Thickness, 15-21/32 in OD, 3/8 in ID, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2flu9 replacement light bulb lamp, 10PK (2FLU9 LUMAPRO)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- DEE ZEE TOOLBOX REPLACEMENT LOCKING LATCH BLACK(RETAIL) (DZTBLATCH1B)
- SUR&R Brake Line Fitting, Assortment, 3/16" Tube (BR316)
- SUR&R Bleeder Screw, 5/16-24 Thread Sz, PK5 (BB03)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- SUR&R Brake Bleeder Pin Screw, Matte, PK8 (BBPIN)
- SUR&R Brake Line Tubing, 100 ft. L, 1/4" Tube Sz (BR-EZ200-100)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- VELVAC Air Tank Drain Cock - Wing Handle (036021)
- Sur&R Brake Accessories