Shop All Brake Accessories
Sur&R
Brake Line Washer, Copper, 12mm Tube, PK10
Mfr # BRC247
Zoro # G6391616
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Washer
- Tube Size 1-13/32mm Thickness, 12mm ID, 17-31/32mm OD
- Material Copper
- Application Hydraulic Brakes, Steel Brake Lines
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BRC247
- Zoro # G6391616
- UPC # 812337011648
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 1-13/32mm Thickness, 12mm ID, 17-31/32mm OD |
Inside Diameter | 15/32 in |
Outside Diameter | 23/32 in |
Details
Item | Brake Line Washer |
Type | Metric Washer |
Material | Copper |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Line Washer |
Thickness | 1/16 in |
Product Type | Brake Line Washer |
Color | Bronze |
System of Measurement | Metric |
Number of Pieces | 10 |
Description
Brake Line Washer, Metric Washer, Tube Size 1-13/32mm Thickness, 12mm ID, 17-31/32mm OD, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- WALKER EXHAUST Exhaust Intermediate Pipe, 54163 (54163)
- MONROE PMP Pocket Detective Tint Meter (804-0)
- MTD Rod-Tie (747-0753)
- SUR&R Brake Bleeder Pin Screw, Matte, PK8 (BBPIN)
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- SUR&R Bleeder Screw, M10 x 1.5 Thread Sz, PK5 (BB06)
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- SUR&R Bleeder Screw, 3/8"-24 Thread Sz, PK5 (BB02)
- AGS Dielectric Silicone Grease, 1.25 oz Card (DS-1)
- Sur&R Automotive Brakes