Shop All Brake Accessories
Sur&R
Brake Line Washer, Copper, 10mm Tube, PK10
Mfr # BRC227
Zoro # G6391625
product price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Washer
- Tube Size 1.4mm Thickness, 10mm ID, 15-31/32mm OD
- Material Copper
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BRC227
- Zoro # G6391625
- UPC # 812337011631
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 1.4mm Thickness, 10mm ID, 15-31/32mm OD |
Inside Diameter | 13/32 in |
Outside Diameter | 5/8 in |
Details
Item | Brake Line Washer |
Type | Metric Washer |
Material | Copper |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Accessory Type | Brake Line Washer |
Product Type | Brake Line Washer |
Number of Pieces | 10 |
System of Measurement | Metric |
Thickness | 1/16 in |
Color | Bronze |
Description
Brake Line Washer, Metric Washer, Tube Size 1.4mm Thickness, 10mm ID, 15-31/32mm OD, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 01-05 Mazda Mx5 Halo LED Projector Headlight Chrome (LHP-MX501-TM)
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- PHOENIX Lugnut Cover (PN197LNC)
- SUR&R Brake Line Union, 7/16"-24 Thread, PK4 (BR4100)
- SUR&R Union, Inverted, M10 x 1.0 Thread Sz, PK4 (BR435)
- SUR&R Bleeder Screw, M8 x 1.2 Thread Sz, PK5 (BB09)
- SUR&R Brake Line Union, 3/8"-24 Thread Sz, PK4 (BR405)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- SUR&R Bleeder Screw, M10 x 1.0 Thread Sz, PK5 (BB12)
- VELVAC Air Seat Valve With Chrome Knob (032205)
- Sur&R Automotive Brakes