Shop All Brake Accessories
Sur&R
Brake Line Union, 7/16"-24 Thread, PK4
Mfr # BR4100
Zoro # G6391905
product price: $12.29
/pk 4, $3.07/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inverted Flare
- Tube Size 1/4 in
- Thread Size 7/16"-24
- Material Brass
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR4100
- Zoro # G6391905
- UPC # 890453002344
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 1/4 in |
Thread Size | 7/16"-24 |
Compatible Brake Line Size | 1/4 in |
Outside Diameter | 1/4 in |
Details
Item | Brake Line Union |
Type | Inverted Flare |
Material | Brass |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Line Union |
Product Type | Inverted Flare Union |
Number of Pieces | 4 |
System of Measurement | Imperial |
Color | Bronze |
Description
Brake Line Union, Inverted Flare, Tube Size 1/4 in, Thread Size 7/16 In.-24, Brass, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Insert-S/S Square Tube, #270191-1 (270191-1)
- ROADPRO Antenna Stud, Heavy Duty, Brass Plated (RP-105ADT)
- AUTO VENTSHADE 11-17 GRAND CHEROKEE BUGFLECTOR II-SMOKE (25073)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- SUR&R Bleeder Screw, 7/16"-20NF Thread Sz, PK5 (BB11)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- SUR&R Brake Bleeder Pin Screw, Matte, PK8 (BBPIN)
- SUR&R Bleeder Screw, 5/16-24 Thread Sz, PK5 (BB03)
- SUR&R Brake Line Tubing, 50 ft. L, Copper Nickel (BR-EZ100-50)
- SUR&R Brake Line Washer, Copper, 12mm Tube, PK10 (BRC247)
- HALDEX Knob, Dash Valve, Brake, Push-Pull Valves, Pin Type, Rccc Yellow, Pin Included (KN20901)
- Sur&R Brake Accessories