Shop All Brake Lines
Sur&R
Brake Line Tubing, 25 ft. L, 5/16" Tube Sz
Mfr # BR-EZ300
Zoro # G6391869
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Length 25 ft
- Material Copper Nickel
- Tube Size 0.3125 in
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR-EZ300
- Zoro # G6391869
- UPC # 812337010078
- Country of Origin United States
- Category Brake Lines
Dimensions
Length | 25 ft |
Tube Size | 0.3125 in |
Details
Item | Brake Line Tubing |
Finish | Matte |
Material | Copper Nickel |
Application | Hydraulic Brakes, Steel Brake Lines |
Type | Tubing |
Accessory Type | Brake Line Tubing |
Tube Material | Copper Nickel |
Product Type | Brake Line Tubing |
Description
Brake Line Tubing, Product Type Brake Line Tubing, Application Hydraulic Brakes, Steel Brake Lines, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- SPARTAN POWER Single Red 4 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4FT2AWG)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- UWS Wedge Utility Chest Box, 60", EC20351 (EC20351)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 30, CNJ-330 (CNJ-330)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 8, PAJ-308 (PAJ-308)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- ILC Replacement for Nicopp 77146390043 Brake Line KIT (77146390043 BRAKE LINE KIT NICOPP)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- Sur&R Automotive Brakes