Shop All Brake Accessories
Sur&R
Brake Line Tubing, 25 ft. L, 3/8" Tube Sz
Mfr # BR-EZ400
Zoro # G6391850
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tubing
- Tube Size 0.375 in
- Length 25 ft
- Material Copper Nickel
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR-EZ400
- Zoro # G6391850
- UPC # 812337010627
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 0.375 in |
Length | 25 ft |
Details
Item | Brake Line Tubing |
Type | Tubing |
Material | Copper Nickel |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Line Tubing |
Product Type | Brake Line Tubing |
Tube Material | Copper Nickel |
Description
Brake Line Tubing, Product Type Brake Line Tubing, Application Hydraulic Brakes, Steel Brake Lines, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Repair Kit, Power Steering Pump 5" x5" x1" (A-DHPN3A674B)
- GARMIN GPSMAP 2-Pin Power/Data Cable - 6 (010-12797-00)
- WESTIN AUTOMOTIVE 15-20 F150 6.5 TRUCK BED MAT BLACK (50-6365)
- TIGER LIGHTS 12V LED Blue Work Light 3.5 Amps, 42 Wattage, Spot Off-Road Light; (TLFL5)
- SUR&R Brake Line Tubing, 100 ft. L, 1/4" Tube Sz (BR-EZ200-100)
- SUR&R Brake Line Tubing, 50 ft. L, Copper Nickel (BR-EZ100-50)
- SUR&R Adapter, 3/8"-24 x M10x1.0 Thread Sz, PK4 (BR500)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- AGS 10 ft Coil Reduced Barrier A/C Repair #8 Hose (13/32 / 10mm) (ACR-051)
- Sur&R Automotive Brakes