Shop All Brake Accessories
Sur&R
Brake Line Repair Kit, 3/16" Tube Sz
Mfr # BR-EZ316
Zoro # G6392237
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Tube Size 3/16 in OD
- Material Steel
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR-EZ316
- Zoro # G6392237
- UPC # 890453002016
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 3/16 in OD |
Thread Sizes Included | 1/2 in, 3/8 in, 7/16 in, 9/16 in, M10, M11, M12, M13 |
Compatible Brake Line Size | 3/16 in |
Details
Item | Brake Line Repair Kit |
Type | Standard |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Standards | SAE Compliant |
Accessory Type | Brake Line Repair Kit |
System of Measurement | Imperial |
Compatible Brake Type | Hydraulic Brakes |
Number of Pieces | 112 |
Product Type | Brake Line Replacement Kit |
Description
Brake Line Repair Kit, Standard, Tube Size 3/16 In. O.D., Steel, Alloy, Matte Finish, Steel Brake Lines, Hydraulic Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Cleaner, Ebb, B160049 (B160049)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- BUYERS PRODUCTS Zinc Plated Forged Rod End with 5/8-11 Full Thread (B27027EKZ)
- TYC Headlight Assembly 1998 Jeep Grand Cherokee, 20-3071-00-1 (20-3071-00-1)
- SUR&R Bleeder Screw, M8 x 1.0 Thread Sz, PK5 (BB10)
- SUR&R Brake Line Tubing, 50 ft. L, Copper Nickel (BR-EZ100-50)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- SUR&R Brake Line Washer, Copper, 1/2" Tube, PK10 (BRC147)
- SUR&R Bleeder Screw, M8 x 1.2 Thread Sz, PK5 (BB09)
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- AGS Brass Adapter, Female(7/16-24 Invtd), Male(9/16-18 Invtd), 1/card (BLF-25C)
- Sur&R Brake Accessories