Shop All Brake Accessories
Sur&R
Brake Line Fitting Kit, 1/4" Tube Size
Mfr # BR-EZ14
Zoro # G6391975
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Tube Size 1/4 in OD
- Material Steel
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR-EZ14
- Zoro # G6391975
- UPC # 890453002009
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 1/4 in OD |
Compatible Brake Line Size | 1/4 in |
Thread Sizes Included | 1/2 in, 7/16 in, 9/16 in, M12 |
Details
Item | Brake Line Fitting Kit |
Type | Standard |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Standards | SAE Compliant |
Accessory Type | Brake Line Fitting Kit |
Compatible Brake Type | Hydraulic Brakes |
System of Measurement | Imperial |
Number of Pieces | 40 |
Product Type | Brake Line Replacement Kit |
Description
Brake Line Fitting Kit, Standard, Tube Size 1/4 In. O.D., Steel, Matte Finish, Steel Brake Lines, Hydraulic Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.75 Oz, PK25 (P075ZU)
- SLIME Inner Tube, 3-3/8 In, Rubber (30014)
- ILC Replacement For PERKINS 2871A302 ALTERNATOR (2871A302 ALTERNATOR)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 20 Foot (3009095)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- SUR&R Brake Line Fitting, Assortment, 1/4" Tube (BR14)
- SUR&R Brake Line Washer Assortment Kit, Copper (BRC7)
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- SUR&R Brake Line Washer, Copper, 1/2" Tube, PK10 (BRC147)
- SUR&R Brake Line Tubing, 100 ft. L, 1/4" Tube Sz (BR-EZ200-100)
- AGS Brass Long Nipple, 1-1/2 Length, Male (1/8-27 NPT), 1/bag (PTF-27B)
- Sur&R Automotive Brakes