Shop All Brake Accessories
Sur&R
Brake Line Fitting, Assortment, 3/16" Tube
Mfr # BR316
Zoro # G6391981
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Assortment
- Tube Size 3/16 in OD
- Thread Size 3/8"
- Material Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR316
- Zoro # G6391981
- UPC # 890453002252
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 3/16 in OD |
Thread Size | 3/8" |
Compatible Brake Line Size | 3/16 in |
Thread Sizes Included | 3/8" |
Details
Item | Brake Line Fitting |
Type | Assortment |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Accessory Type | Brake Line Fitting |
System of Measurement | Imperial |
Product Type | Brake Line Replacement Kit |
Number of Pieces | 112 |
Description
Brake Line Fitting, Assortment, Tube Size 3/16 In. O.D., Thread Size 3/8 In., Steel, Matte Finish, Steel Brake Lines, Hydraulic Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19841 (FS19841)
- BALDWIN FILTERS Air Filter, 5 x 5-5/16 in. (PA2140)
- AUTOTEX Wiper Blade (71-15)
- SKF Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile (9820)
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- SUR&R Brake Line Washer, Copper, 1/2" Tube, PK10 (BRC147)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- SUR&R Bleeder Screw, 3/8"-24 Thread Sz, PK5 (BB02)
- SUR&R Brake Line Tubing, 25 ft. L, Copper Nickel (BR-EZ100)
- SUR&R Brake Line Washer, Copper, 10mm Tube, PK10 (BRC227)
- VELVAC Vented Non-Locking Cap, Female, 2" (600135)
- Sur&R Automotive Brakes