Shop All Brake Accessories
Sur&R
Brake Line Fitting, Assortment, 1/4" Tube
Mfr # BR14
Zoro # G6391841
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Assortment
- Tube Size 1/4 in OD
- Thread Size 7/16"
- Material Brass, Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR14
- Zoro # G6391841
- UPC # 890453002108
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 1/4 in OD |
Thread Size | 7/16" |
Thread Sizes Included | 7/16" |
Compatible Brake Line Size | 1/4 in |
Details
Item | Brake Line Fitting |
Type | Assortment |
Material | Brass, Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Product Type | Brake Line Replacement Kit |
System of Measurement | Imperial |
Number of Pieces | 41 |
Description
Brake Line Fitting, Assortment, Tube Size 1/4 In. O.D., Thread Size 7/16 In., Steel, Brass, Matte Finish, Steel Brake Lines, Hydraulic Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Univ Replace, Microphone, Hanging Button (RMB-1)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Drying Surface Cleaner, 5.3 gal (53G177)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- GROTE Clearance/Marker Lamp, LED, Yellow (46903)
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- SUR&R Union, Inverted, M10 x 1.0 Thread Sz, PK4 (BR435)
- SUR&R Brake Line Tubing, 100 ft. L, 1/4" Tube Sz (BR-EZ200-100)
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- SUR&R Brake Line Tubing, 50 ft. L, 1/4" Tube Sz (BR-EZ200-50)
- VELVAC Barb Male 3/8" Hose, 1/4" Tube (500082)
- Sur&R Brake Accessories