Shop All Brake & Wheel Tools
Sur&R
Brake Flaring Tool, 14" L, For Brake Lines
Mfr # HFT50
Zoro # G6390231
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Brake Tool
- Application Creates Flare
- Number of Pieces 8
- For Use With 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ78, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # HFT50
- Zoro # G6390231
- UPC # 812337015103
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 14 in |
Overall Length | 14 in |
Details
Material | Steel |
Type | Brake Tool |
Application | Creates Flare |
Number of Pieces | 8 |
For Use With | 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ78, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines |
Sockets Included | No |
Item | Brake Flaring Tool |
Includes | (4) Punches, Hydraulic Assistance T-Handle Ram, S-Lock |
Number of Sockets Included | 0 |
Tool Type | Brake Tool |
Description
Brake Flaring Tool, Tool Type Brake Tool, Application Creates Flare, Overall Length 14 in, Number of Pieces 8, Material Steel, Includes (4) Punches, Hydraulic Assistance T-Handle Ram, S-Lock, For Use With 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ78, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Trailer Tongue Box, 34" (EC20402)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- A & I PRODUCTS Rim, Rear Wheel 11" X 38 40" x40" x12.2" (A-RW1138)
- MOTORMITE Tailgate Cable-14-9/16 In Tailgate Suppor, 38531 (38531)
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- SUR&R Thread Gauge Kit, 9" L x 5" W (TG16)
- SUR&R Tubing Reamer, For SAE/Metric Brake Lines (RM69)
- SUR&R Brake Service Kit, Manual Type, 6 pcs. (BTB5K)
- KEN-TOOL Bead Brkr, 30 In, 7/8 In Stk, Stl (33342)
- Sur&R Service & Shop Tools