Shop All Brake Accessories
Sur&R
Bleeder Screw, M10 x 1.2 Thread Sz, PK5
Mfr # BB05
Zoro # G6391780
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Thread Size M10-1.2
- Material Steel
- Application Hydraulic Brakes, Steel Brake Lines
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BB05
- Zoro # G6391780
- UPC # 812337011174
- Country of Origin China
- Category Brake Accessories
Dimensions
Thread Size | M10-1.2 |
Details
Item | Brake Bleeder Screw |
Type | Screw |
Material | Steel |
Application | Hydraulic Brakes, Steel Brake Lines |
Finish | Matte |
Accessory Type | Brake Bleeder Screw |
Color | Silver |
Number of Pieces | 5 |
Product Type | Brake Bleeder Screw |
System of Measurement | Metric |
Description
Brake Bleeder Screw, Screw, Thread Size M10-1.2, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Wrench, 4-5/16" x 4-3/4" (54200)
- GENUINE Turn Signal, 1K5949101 (1K5949101)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- SUR&R Bleeder Screw, M7 x 1.0 Thread Sz, PK5 (BB07)
- SUR&R Bleeder Screw, 7/16"-20NF Thread Sz, PK5 (BB11)
- SUR&R Brake Line Washer, Copper, 1/2" Tube, PK10 (BRC147)
- SUR&R Brake Line Tubing, 100 ft.L, Copper Nickel (BR-EZ100-100)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/bag (CF-17B)
- Sur&R Brake Accessories