Shop All Brake Accessories
Sur&R
Bleeder Screw, M10 x 1.0 Thread Sz, PK5
Mfr # BB12
Zoro # G6391710
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Thread Size M10-1.0
- Material Steel
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # BB12
- Zoro # G6391710
- UPC # 812337010467
- Country of Origin China
- Category Brake Accessories
Dimensions
Thread Size | M10-1.0 |
Details
Item | Brake Bleeder Screw |
Type | Screw |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Accessory Type | Brake Bleeder Screw |
Product Type | Brake Bleeder Screw |
Number of Pieces | 5 |
System of Measurement | Metric |
Color | Silver |
Description
Brake Bleeder Screw, Screw, Thread Size M10-1.0, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV044)
- WVE 1P3364 Turn Signal Light Socket (1P3364)
- AFS Military Car Magnets-Air Force (11035)
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- SUR&R Bleeder Screw, M10 x 1.5 Thread Sz, PK5 (BB06)
- SUR&R Brake Line Tubing, 50 ft. L, 1/4" Tube Sz (BR-EZ200-50)
- SUR&R Brake Line Washer, Copper, 3/8" Tube, PK10 (BRC127)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- SUR&R Brake Line Union, 3/8"-24 Thread Sz, PK4 (BR405)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/card (CF-17C)
- Sur&R Automotive Brakes