Shop All Brake Accessories
Sur&R
Bleeder Screw, 7/16"-20NF Thread Sz, PK5
Mfr # BB11
Zoro # G6391729
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Thread Size 7/16"-20
- Material Steel
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BB11
- Zoro # G6391729
- UPC # 812337011228
- Country of Origin China
- Category Brake Accessories
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Brake Bleeder Screw |
Type | Screw |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Accessory Type | Brake Bleeder Screw |
System of Measurement | Imperial |
Number of Pieces | 5 |
Color | Silver |
Product Type | Brake Bleeder Screw |
Description
Brake Bleeder Screw, Screw, Thread Size 7/16 In.-20, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Frict Brake Shoes, 473Pg (473PG)
- GLEASON Wheel 8X1.75 Plastic Hub (490-322-0003)
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94492)
- SUNBELT Grease, Special Purpose HD Moly 11" x5" x10" (A-GRMOL)
- SUR&R Bleeder Screw, 3/8"-24 Thread Sz, PK5 (BB02)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- SUR&R Brake Line Tubing, 50 ft. L, Copper Nickel (BR-EZ100-50)
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- SUR&R Brake Line Union, 3/8"-24 Thread Sz, PK4 (BR405)
- AGS Sil-Glyde Silicone Brake Lubricant, Pouch, 4 g, 100 (BK-1)
- Sur&R Brake Accessories