Shop All Brake Accessories
Sur&R
Bleeder Screw, 3/8"-24 Thread Sz, PK5
Mfr # BB02
Zoro # G6391817
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Thread Size 3/8"-24
- Material Steel
- Finish Matte
- Application Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # BB02
- Zoro # G6391817
- UPC # 812337010429
- Country of Origin China
- Category Brake Accessories
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Brake Bleeder Screw |
Type | Screw |
Material | Steel |
Finish | Matte |
Application | Hydraulic Brakes, Steel Brake Lines |
Accessory Type | Brake Bleeder Screw |
Color | Silver |
System of Measurement | Imperial |
Number of Pieces | 5 |
Product Type | Brake Bleeder Screw |
Description
Brake Bleeder Screw, Screw, Thread Size 3/8 In.-24, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (9939)
- RECON .50 CAL BULLET SHAPED EXTENDED RANGE ALUMINUM 8IN SHORTY ANTENNA BLACK (264ANT50BK)
- SPRAYWAY 20 Oz. Fabric Cleaner Can (SW508)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- SUR&R Brake Line Tubing, 100 ft. L, 1/4" Tube Sz (BR-EZ200-100)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- SUR&R Bleeder Screw, 1/4"-24 Thread Sz, PK5 (BB04)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- VELVAC Height Control Valve Kit 1/4" Npt (034064)
- Sur&R Brake Accessories