Shop All Automotive Tool Parts
Sur&R
Banjo Fitting, M14-1.50L Thread Size
Mfr # PS2310
Zoro # G3371072
original price:
$6.68
12% off
new price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
- Tube Size 1/2 in
- Type Automotive
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS2310
- Zoro # G3371072
- UPC # 812337016278
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Thread Size | 1/2"-20 |
Tube Size | 1/2 in |
Tube Connection Size | 5/16 in |
Details
For Use With | 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering |
Item | Banjo Fitting |
Type | Automotive |
Material | Steel |
Application | Clutch, Power Steering Lines |
Finish | Unfinished |
Accessory Type | Banjo Fitting |
Compatible Product Type | Power Steering Lines |
Product Type | Banjo Fitting |
Compatible with Manufacturer Model Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Compatible Manufacturer Part Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Description
Banjo Fitting, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size 1/2 In.-20, Tube Size 1/2 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN MOBILE POWER Reservoir, Hyd, Steel Sidemount-25 Gal (A3250)
- GATES Fhp Medium Horse-Power V-Belt, 6821 (6821)
- ADVANCED DIAGNOSTICS Smart Pro Nissan 10 Pin Lead (NATS2 System) ADC2118 (ADD-TT0350XXXX)
- BUYERS PRODUCTS D-Ring, 1/2 in Ring Dia, 2 in Bracket Width, 12,240 lb Cap GVW, 4,080 lb Working Load Limit, 10 PK (B38WPKGD10)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- SUR&R Banjo Fitting, 9/16"-18 Thread Size (PS2315)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- TITAN Cotter Pin Assortment, 1000 Piece (TIT45204)
- FOWLER Inside Digital Caliper, 6" (FOW74-554-730)
- Sur&R Service & Shop Tools