Shop All Automotive Tool Parts
Sur&R
Banjo Fitting, M14-1.50 Thread Size
Mfr # PS2305
Zoro # G3371151
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clutch, Power Steering Lines
- Tube Size 1/2 in
- Type Automotive
- For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # PS2305
- Zoro # G3371151
- UPC # 812337016261
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Tube Size | 1/2 in |
Thread Size | 9/16"-18 |
Tube Connection Size | 3/8 in |
Details
Application | Clutch, Power Steering Lines |
Type | Automotive |
For Use With | 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering |
Material | Steel |
Finish | Unfinished |
Item | Banjo Fitting |
Accessory Type | Banjo Fitting |
Compatible Product Type | Power Steering Lines |
Compatible with Manufacturer Model Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Product Type | Banjo Fitting |
Compatible Manufacturer Part Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Description
Banjo Fitting, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size 9/16 In.-18, Tube Size 1/2 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Point Set 1.75" x4" x1.75" (A-AT21062)
- STAR ASIA 3Pc 1/2 Dr Extension Set (62140)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (540903)
- CURT Flat Connector 5-Way Tester (57505)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- SUR&R Banjo Fitting, 9/16"-18 Thread Size (PS2315)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- SUNEX High Bench Grinder Pedestal Stand, 28In. (SUN5003)
- Sur&R Automotive Tool Parts