Shop All Automotive Tool Parts
Sur&R
Banjo Fitting, 9/16"-18 Thread Size
Mfr # PS2315
Zoro # G3371160
original price:
$6.99
10% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
- Tube Size 9/16 in
- Type Automotive
- Thread Size M16-1.50
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # PS2315
- Zoro # G3371160
- UPC # 812337016285
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Tube Size | 9/16 in |
Thread Size | M16-1.50 |
Tube Connection Size | 3/8 in |
Details
For Use With | 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering |
Type | Automotive |
Material | Steel |
Finish | Unfinished |
Application | Clutch, Power Steering Lines |
Item | Banjo Fitting |
Accessory Type | Banjo Fitting |
Compatible with Manufacturer Model Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Product Type | Banjo Fitting |
Compatible Product Type | Power Steering Lines |
Compatible Manufacturer Part Number | PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415 |
Description
Banjo Fitting, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size M16-1.50, Tube Size 9/16 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASETECH Square Grille (CI6X-SG)
- SPARTAN POWER 5 foot 1/0 AWG Battery Cable Set with 3/8" Ring Terminals (SP-5FT1/0CBL38)
- BALDWIN FILTERS Fws Spin-On With Drain And Sensor Port, BF1346-SP (BF1346-SP)
- FLEXTECH Elbow Hose, Blue, 3-1/2 in., 90 deg. (90-350 X 10)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- SUR&R Male Tube Nut, M16-1.50 Thread Size, PK2 (PS2110)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- KEYSCO TOOLS Tooth Flat Body File, 8 (ALC77347)
- KOHLER Filter, Fuel 75 Microns, Gravity Feed (25 050 21-S1)
- Sur&R Automotive Tool Parts