Shop All Rubber Hose Accessories
Sur&R
Adapter, For #8 A/C Hoses/90 deg Fittings
Mfr # AC2812
Zoro # G6392666
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 1/2 in
- Application Automotive A/C
- For Use With #8 Size A/C Hoses, 90 Degrees Compression Fittings
- Type A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # AC2812
- Zoro # G6392666
- UPC # 812337011938
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 1/2 in |
Size (In.) | 1/2 in |
Size | 1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Adapter |
Material | Aluminum |
Application | Automotive A/C |
For Use With | #8 Size A/C Hoses, 90 Degrees Compression Fittings |
Type | A/C |
Number of Pieces | 1 |
Includes | Clamp Set |
Part Type | 90 Degrees Compression Union |
Tool Type | 90 Degrees Compression Union |
Description
Adapter, Tool Type 90 Degrees Compression Union, Application Automotive A/C, For Use With #8 Size A/C Hoses, 90 Degrees Compression Fittings, Material Aluminum, Outside Diameter 1/2 in, Size 1/2 in, Includes Clamp Set, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- ZORO SELECT Work Light, Oval, Double-Beam, Bracket Mnt (H15161021)
- ALL BALLS All Balls Tie Rod End Kit () For Honda Talon 1000R SXS1000S2R 2019-2020 (51-1095)
- BANDO Automotive Timing Belt, Tb206 (TB206)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Compression Fitting, 12mm Outside dia. (AC12M)
- SUR&R Compression Block Off, 15mm Outside dia. (AC15MCB)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- RHINO Rhino Spiral Guard HD Blue 3.8-4.9 Hose OD Range Opening (RSG-4.00HD-R)
- Sur&R Rubber Hose Accessories