Shop All Rubber Hose Accessories
Sur&R
Adapter, For #6 A/C Hoses/90 deg Fittings
Mfr # AC2638
Zoro # G6392675
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 3/8 in
- Application Automotive A/C
- Size (In.) 3/8 in
- Type A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC2638
- Zoro # G6392675
- UPC # 812337011921
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/8 in |
Size (In.) | 3/8 in |
Size | 3/8 in |
Outside Diameter | 3/8 in |
Details
Item | Adapter |
Material | Aluminum |
Application | Automotive A/C |
Type | A/C |
For Use With | #6 Size A/C Hoses, 90 Degrees Compression Fittings |
Number of Pieces | 1 |
Includes | Clamp Set |
Part Type | 90 Degrees Compression Union |
Tool Type | 90 Degrees Compression Union |
Description
Adapter, Tool Type 90 Degrees Compression Union, Application Automotive A/C, For Use With #6 Size A/C Hoses, 90 Degrees Compression Fittings, Material Aluminum, Outside Diameter 3/8 in, Size 3/8 in, Includes Clamp Set, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- KIMBERLY-CLARK PROFESSIONAL A5 Sterile Boot Cover, White, Universal, Edge Vinyl/Clean-Don (31696)
- DRAW-TITE BULLDOG COUPLER 2 5/16 BALL SIZE A-FRAME COUPLER (E443050303)
- MAIN FILTER FILTREC A110C10 Replacement/Interchange Spin-On Filter (MF0057994)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- SUR&R Line Adapter, 5/16" Pipe Size, PK2 (TR405)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Compression Block Off, 16mm Outside dia. (AC16MCB)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- Sur&R Rubber Hose Accessories