Shop All Fuel System Tools
Sur&R
Adapter, For 5/16" Fuel Connectors, PK2
Mfr # K150
Zoro # G6391290
product price: $13.15
/pk 2, $6.58/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in Quick Connect and Nylon Connectors, 52HH53
- Type Fuel Line
- Number of Pieces 2
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K150
- Zoro # G6391290
- UPC # 890453002658
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 5/16 in Quick Connect and Nylon Connectors, 52HH53 |
Type | Fuel Line |
Number of Pieces | 2 |
Color | Silver |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Quick Connect and Nylon Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Exhaust Pipe Flange Gasket, 61089 (61089)
- STEVENS INSTRUMENT Stevens Instrument S-34 Gearcase Pressure Tester (S-34)
- STABILUS Gas Spring Universal Applications, 5B-3858LW (5B-3858LW)
- BALDWIN FILTERS Air Filter, 5-1/4 x 18-7/32 in. (RS3717)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Fitting, For 1/4" Nylon Fuel Lines, PK2 (K255)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- OTC IPR Controller, Black, 9" L (6764)
- Sur&R Service & Shop Tools