Shop All Fuel System Tools
Sur&R
Adapter, For 3/8" to 5/16" Connectors, PK2
Mfr # K165
Zoro # G6391266
original price:
$13.75
16% off
new price: $11.45
/pk 2, $5.73/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in and 5/16 in Nylon Connectors, 52HH53
- Number of Pieces 2
- Type Fuel Line
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K165
- Zoro # G6391266
- UPC # 890453002979
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 3/8 in and 5/16 in Nylon Connectors, 52HH53 |
Number of Pieces | 2 |
Type | Fuel Line |
Color | Silver |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in and 5/16 in Nylon Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7-Slot Spare Tire Tool Wall Mount (96097)
- ILC Replacement for POLARIS RANGER 6X6 500 YEAR 1999 499CC STARTER (WX-TYGD-6)
- ALLSTAR PERFORMANCE Allstar Performance ALL76100 12 x 7.25 in. Long Battery Box (ALL76100)
- ZEP Battery Coat, Protector, 20n16, PK12 (010801)
- SUR&R Push On Fitting, For 5/16" Fuel Lines, PK2 (K057)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R Line Adapter, For 3/8" GM Fuel Lines, PK2 (K075)
- MASTERCOOL Mastercool ML53123-YF YF Refillable Oil & Dye Injector (ML53123-YF)
- Sur&R Fuel System Tools