Shop All Fuel System Tools
Sur&R
Adapter, For 3/8" Fuel Connectors, PK2
Mfr # K155
Zoro # G6391281
product price: $13.85
/pk 2, $6.93/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in Quick Connect and Nylon Connectors, 52HH53
- Number of Pieces 2
- Type Fuel Line
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K155
- Zoro # G6391281
- UPC # 890453002665
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 3/8 in Quick Connect and Nylon Connectors, 52HH53 |
Number of Pieces | 2 |
Type | Fuel Line |
Color | Silver |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in Quick Connect and Nylon Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED LINER 09-17 RAM 1500/2500/3500 (WILL NOT FIT DUALLY/ 5TH WHEEL) INNER WHEEL (WWD09)
- WEATHERTECH Cargo Liners/Black, 40745 (40745)
- ROADPRO 12V Electric Heater or Cooling Fan with Cigarette Lighter Plug 12 Volt Car Fan and Car Heater (RPHF590)
- ARMOR ALL Protectant, Trigger Spray, 28 oz. (10228A)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- SUR&R Line Adapter, w/14mm Foreign Angle, PK2 (K127)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- LISLE Disconnect Tool Set, Fuel Line/AC (37000)
- Sur&R Service & Shop Tools