Shop All Automotive Heating & Air Conditioning Hoses
Sur&R
A/C Hose, 5/8" Inside dia., 10 ft. L Black
Mfr # AC12H
Zoro # G6392569
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J2064
- Material Rubber
- Number of Pieces 1
- Type Automotive
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # AC12H
- Zoro # G6392569
- UPC # 812337011976
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Size | #12 |
Details
Standards | SAE J2064 |
Material | Rubber |
Item | A/C Hose |
Number of Pieces | 1 |
Type | Automotive |
Application | Automotive A/C |
For Use With | 52HG23, A/C Lines, Adapters, Nuts and Fittings |
Color | Black |
Part Type | Hose |
Tool Type | Hose |
Description
A/C Hose, Tool Type Hose, Application Automotive A/C, For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings, Material Rubber, Size #12, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LED REPLACEMENT HEAD (BYSL-260)
- BALDWIN FILTERS Air Filter, 13-3/32 x 25-23/32 in. (RS3534)
- SEA-DOG Sea-Dog 351750-1 Chrome Gas Fill with Splash Guard (351750-1)
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-31027)
- SUR&R A/C Hose, 1/2" Inside dia., 25 ft. L Black (AC10H25)
- SUR&R A/C Hose, 5/16" Inside dia., 25 ft. L Blk (AC6H25)
- SUR&R A/C Hose, 5/16" Inside dia., 10 ft. L Blk (AC6H)
- SUR&R A/C Hose, 13/32" Inside dia., 10 ft. L Blk (AC8H)
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- SUR&R A/C Hose, 13/32" Inside dia., 25 ft. L Blk (AC8H25)
- FOUR SEASONS FORD BRONCO 88-87-F SER PU 88-87 (55707)
- Sur&R Automotive Heating & Air Conditioning