Shop All Automotive Heating & Air Conditioning Hoses
Sur&R
A/C Hose, 5/16" Inside dia., 25 ft. L Blk
Mfr # AC6H25
Zoro # G6392517
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J2064
- Material Rubber
- Number of Pieces 1
- For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings
- Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC6H25
- Zoro # G6392517
- UPC # 812337012102
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Size | #6 |
Details
Standards | SAE J2064 |
Material | Rubber |
Number of Pieces | 1 |
For Use With | 52HG23, A/C Lines, Adapters, Nuts and Fittings |
Item | A/C Hose |
Type | Automotive |
Application | Automotive A/C |
Color | Black |
Part Type | Hose |
Tool Type | Hose |
Description
A/C Hose, Tool Type Hose, Application Automotive A/C, For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings, Material Rubber, Size #6, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO FORD TRIM PANEL RETAINER, 50PK (17124)
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 21in Pitch, 13.88in Dia. (3451-139-21)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (9640)
- FIX-IT FUEL VP Racing Fuels 14 in. L Plastic Flexible Jug Hose Deluxe (3044B)
- SUR&R A/C Hose, 5/8" Inside dia., 25 ft. L Black (AC12H25)
- SUR&R A/C Hose, 5/8" Inside dia., 10 ft. L Black (AC12H)
- SUR&R A/C Hose, 1/2" Inside dia., 10 ft. L Black (AC10H)
- SUR&R A/C Hose, 13/32" Inside dia., 25 ft. L Blk (AC8H25)
- SUR&R A/C Hose, 5/16" Inside dia., 10 ft. L Blk (AC6H)
- SUR&R A/C Hose, 1/2" Inside dia., 25 ft. L Black (AC10H25)
- ZORO SELECT Charge Air Cooler Hose, ID 4 In, Red (7715-0002)
- Sur&R Automotive Heating & Air Conditioning Hoses