Shop All Automotive Heating & Air Conditioning Hoses
Sur&R
A/C Hose, 5/16" Inside dia., 10 ft. L Blk
Mfr # AC6H
Zoro # G6392596
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J2064
- Application Automotive A/C
- For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings
- Material Rubber
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC6H
- Zoro # G6392596
- UPC # 812337011105
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Size | #6 |
Details
Standards | SAE J2064 |
Application | Automotive A/C |
For Use With | 52HG23, A/C Lines, Adapters, Nuts and Fittings |
Material | Rubber |
Number of Pieces | 1 |
Item | A/C Hose |
Type | Automotive |
Color | Black |
Part Type | Hose |
Tool Type | Hose |
Description
A/C Hose, Tool Type Hose, Application Automotive A/C, For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings, Material Rubber, Size #6, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP TRANSMISSION CABLE: GEMINEYE, 20M/65FT, 4 PIN, USE WITH EC2014-C & C2013B (ECTC20-4)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ADAPTER 2pc SET 74492 & 74493 (KH74488)
- BOSCH Oil Filter, 3982 (3982)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- SUR&R A/C Hose, 1/2" Inside dia., 25 ft. L Black (AC10H25)
- SUR&R A/C Hose, 13/32" Inside dia., 25 ft. L Blk (AC8H25)
- SUR&R A/C Hose, 5/8" Inside dia., 10 ft. L Black (AC12H)
- SUR&R A/C Hose, 5/16" Inside dia., 25 ft. L Blk (AC6H25)
- SUR&R A/C Hose, 13/32" Inside dia., 10 ft. L Blk (AC8H)
- SUR&R A/C Hose, 1/2" Inside dia., 10 ft. L Black (AC10H)
- FLEXTECH Elbow Reducer, 2-1/2 in. to 3 in., 90 deg. (R90-250/300)
- Sur&R Automotive Heating & Air Conditioning Hoses