Shop All Key Rings
Surprise
3 in. Bright Apple Shaped Key Chain; Nickel Plated - Silver
Mfr # SU212639
Zoro # G403785624
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We started as a silver plated giftware company and over the years we have expanded our assortment to include non-tarnish metal, crystal, leather, glass and wood items. Our products are made from top grade material and equipment. P, unique and special.
Features- This apple shaped key chain is a great gift for that special teacher
- The apple measures 3" (including ring) x 1.5" and the ring is about 1" diameter
- The apple can be engraved with a special message or monogram
- The bright silver finish is Nickel Plated and will not tarnish.
- Gift boxed
- Color: Silver
- Size: 3 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 19mm ID, PK10 (ZUSAVB75M2X19)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- KEY-BAK Key Holder, Retractable, PK2, Black, 2 PK (KB485B2PK)
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- KEY SYSTEMS Red, 1 PK (271X)
- HILLMAN Carabiner, Silver, 36 PK (711117)
- LUCKY LINE Key Tag, Clear, 10 PK (6051010)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- KEYSMART CARABINER KEY CHAIN SS (KS849-SS)
- KEY SYSTEMS Vel-Key Duo Tags (203)
- Surprise Key Rings