Surpass

2 Ply Facial Tissue, 125 Sheets


product price: $99.99
/pk 60, $1.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tissue Box Type Flat
  • Sheet Size 8 in x 8.3 in
  • Sheet Width 8 in
  • Sheet Length 8.4"
  • Ply 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Size 8 in x 8.3 in
Sheet Width 8 in
Sheet Length 8.4"

Details

Tissue Box Type Flat
Item Facial Tissue
Ply 2
Box Type Box
Number of Sheets 125
Color White
Features For Business—Packaged for commercial use.

Description

Facial Tissue, 2-Ply, White, 125 Sheets/Box, 60 Boxes/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.