Shop All Facial Tissues
This Product is Discontinued
Surpass
2 Ply Facial Tissue, 125 Sheets (Discontinued)
Mfr # 49181
Zoro # G4228312
This Product is Discontinued
Key Features
- Sheet Size 8.3" x 8"
- Ply 2
- Width 8.3"
- Box Type Flat
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surpass
- MFR # 49181
- Zoro # G4228312
- UPC # 10036000491811
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.3" x 8" |
Width | 8.3" |
Details
Item | Facial Tissue |
Ply | 2 |
Box Type | Flat |
Color | White |
Number of Sheets | 125 |
Description
SurpassĀ® Facial Tissue, 2-Ply, White, Flat Box, 125/Box, 10 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.